Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD
Mfr # 1623-ZZ
Zoro # G408641390
product price: $37.29
/ea
Sold in multiples of 2 for $74.58
$74.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bearings Ltd
- MFR # 1623-ZZ
- Zoro # G408641390
- UPC # 888569074874
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl deep groove ball bearings inch 1623-zz, shielded, light duty, 0.625 bore, 1.375 od precision ground bearings designed to be domestically interchangeable with traditional semi-ground domestic inch series bearings. These abec 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages. common interchanges: 22210-77 general, 1623ds nice, br7723 shatz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD (5204-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 12mm Bore, 28mm OD (6001-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- FAFNIR Ball Bearings, #W206PP (W206PP)
- Bearings Ltd Ball Bearings