Shop All Flood & Spot Light Bulbs
Beacon
Type 5W, 32000 Lumens, 120-277V, C
Mfr # VP2320L2354K75WUNVKDBTNXSPW40
Zoro # G203964397
product price: $874.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$874.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # VP2320L2354K75WUNVKDBTNXSPW40
- Zoro # G203964397
- Country of Origin United States
- Category Flood & Spot Light Bulbs
Details
Item | Type 5W,32000 Lumens,120-277V,C |
Description
Type 5W,32000 Lumens,120-277V,C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- ILB GOLD Code Bulb, Replacement For Donsbulbs BTM (BTM)
- ILB GOLD Bulb, Incandescent Par Br Par46, Replacement For Donsbulbs, 200Par46/3Nsp (200PAR46/3NSP)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- TCP Elite LED, 12W BR30, DIM, 5000K, Flood (LED12BR30D50K)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 4000K (ASD-SFL3040)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- Beacon Flood & Spot Light Bulbs