Shop All Flood & Spot Light Bulbs
Beacon
Type 4W, 18000 Lumens, 120-277V, C
Mfr # VP1160L1354K74WUNVMAFDBTNXSPW40
Zoro # G603964409
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # VP1160L1354K74WUNVMAFDBTNXSPW40
- Zoro # G603964409
- Country of Origin United States
- Category Flood & Spot Light Bulbs
Details
Item | Type 4W,18000 Lumens,120-277V,C |
Description
Type 4W,18000 Lumens,120-277V,C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap (85-00006)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- ILC Replacement for Fulham Whps2unvt8ps replacement light bulb lamp (WHPS2UNVT8PS FULHAM)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ASD LIGHTING Floodlight, LED, SMD, 75W, 4000K (ASD-SFL7540)
- TCP Elite LED, 10W BR30 ND 3000K, Flood (LED10BR3030K)
- TCP Elite LED, 9W BR30, DIM, 2700K, Flood (LED9BR30D27K)
- ASD LIGHTING Floodlight, Mini, LED, SMD, 30W, 5K, White (ASD-CSFL-A3050-W)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- Beacon Flood & Spot Light Bulbs