Shop All Post Lighting
Beacon
Street Light, Arm Mount, 21,000 lm, 165W
Mfr # RAR2-165-4K-4W
Zoro # G2850489
original price:
$666.99
14% off
new price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Arm
- Fixture Lens Material Acrylic
- Color Temperature 4000K
- Fixture Housing Color Bronze
- Warranty 5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # RAR2-165-4K-4W
- Zoro # G2850489
- UPC # 785988043422
- Country of Origin United States
- Category Post Lighting
Dimensions
Height | 3 1/4 in |
Width | 17 1/2 in |
Depth | 19 1/2 in |
Description
Street Light, Mount Type Arm, Lumens 21,000 lm, Fixture Wattage 165 W, Light Distribution Shape Type IV, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 1/4 in, Width 17 1/2 in, Depth 19 1/2 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole, Lumens per Watt 127 lm/W
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- LIVEX LIGHTING 3 Light Bronze Outdoor 3 Head Post (7553-07)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- Beacon Post Lighting