Shop All Post Lighting
Beacon
Street Light, Arm Mount, 18,000 lm, 140W
Mfr # RAR1-135-4K-4W
Zoro # G2851155
original price:
$653.00
4% off
new price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Sensor Type No Sensor Included
- Fixture Wattage 140 W
- Fixture Housing Material Aluminum
- Lumens Per Watt 129.0
- Fixture Mounting Location Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # RAR1-135-4K-4W
- Zoro # G2851155
- UPC # 785988043415
- Country of Origin Mexico
- Category Post Lighting
Dimensions
Height | 3 1/4 in |
Width | 17 1/2 in |
Depth | 19 1/2 in |
Description
Street Light, Mount Type Arm, Lumens 18,000 lm, Fixture Wattage 140 W, Light Distribution Shape Type IV, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 1/4 in, Width 17 1/2 in, Depth 19 1/2 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole, Lumens per Watt 129 lm/W
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ssf 1 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-132-UNV-EB81-U)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- WADDELL Post Top Large Ball Pine (110)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- Beacon Post Lighting