Shop All Post Lighting
Beacon
Street Light, Arm Mount, 12,000 lm, 100W
Mfr # RAR1-100-4K-3
Zoro # G2851076
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
- Fixture Mounting Location Pole
- LED Replacement For 250W MH/HPS
- Fixture Housing Material Aluminum
- Fixture Sensor Type No Sensor Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # RAR1-100-4K-3
- Zoro # G2851076
- UPC # 785988043408
- Country of Origin United States
- Category Post Lighting
Dimensions
Depth | 14 in |
Height | 3 1/4 in |
Width | 12 in |
Description
Street Light, Mount Type Arm, Lumens 12,000 lm, Fixture Wattage 100 W, Light Distribution Shape Type III, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 1/4 in, Width 12 in, Depth 14 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole, Lumens per Watt 120 lm/W
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- DORCY Pro Series Headlight with CRI & UV (41-4320)
- UNIVERSAL FOREST Ufp Post Top, 6-3/4 In H, French Gothic, Pine, White (106515)
- BEACON Street Light, Arm Mount, 21,000 lm, 165W (RAR2-165-4K-4W)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- Beacon Post Lighting