Shop All LED Outdoor Lighting
This Product is Discontinued
Beacon Products
Area and Roadway Fixture, 6000 lm, LED (Discontinued)
Mfr # VP-S/24L-55/4K7/4W/UNV/A/DBT
Zoro # G6622143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 175W HPS/MH
- Housing Finish Dark Bronze
- Watts 55W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Products
- MFR # VP-S/24L-55/4K7/4W/UNV/A/DBT
- Zoro # G6622143
- UPC # 785988042463
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 21 3/4 in |
Fixture Height | 4 1/4 in |
Fixture Width | 11 3/4 in |
Width | 11 3/4 in |
Height | 4 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Rectangular Arm, Lumens 5,921 lm, Fixture Wattage 55 W, Light Distribution Shape Type IV Wide, LED Replacement For 175W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/4 in, Width 11 3/4 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 110 lm/W, Max. Operating Temp. 77 Degrees C, Min. Operating Temp. 25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.