Shop All Hydronic Heaters and Accessories
Beacon Morris
Wall Sleeve, 4 In. W, 20 In. H
Mfr # TP20-WS4
Zoro # G2395626
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Fits Heaters Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
- Cabinet Height 20 in
- Color Beige
- Cabinet Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP20-WS4
- Zoro # G2395626
- UPC # 700201003182
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Cabinet Height | 20 in |
Cabinet Width | 4 in |
Overall Length | 4 in |
Overall Height | 20 in |
Details
Item | Hydronic Baseboard Heater Assembly Component |
Mounting Type | Surface |
Fits Heaters | Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08 |
Color | Beige |
Material | Steel |
Compatible with Product Type | Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08 |
Product Type | Wall Components |
Accessory Type | Wall Sleeve |
Description
Accessory Type Wall Sleeve, Compatible Grainger Part Number 40LX71, 40LX72, 40LX73, 40LX74, 4LX69, 4LX70, Material Steel, Color Beige, Overall Height 20 in, Overall Length 4 in, Compatible with Product Type Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Solenoid Valve 1/4" Nc Ss 0/150N. 120V (S301GF02N3BD7)
- BROAN-NUTONE Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft. (353)
- TRANE 230v 60W CrankCase Heater (BAYCCHT301RES)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Left Hand End Cover (TP14-EC3L)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- Beacon Morris Hydronic Heaters and Accessories