Shop All Hydronic Heaters and Accessories
Beacon Morris
Steam/Hydronic Heater Element, Steel, 6ft.
Mfr # S144032-0600
Zoro # G3320782
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Tube Size 1 1/4 in
- For Use With 4LX72 (2) Required, 5E298 (1) Required
- Tubing Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # S144032-0600
- Zoro # G3320782
- UPC # 790107004482
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 6 ft |
Tube Size | 1 1/4 in |
Overall Height | 4 1/4 in |
Connection Size | 1 1/4 in |
Overall Length | 6 ft |
Overall Dimensions - L x H x D | 6 ft x 4 1/4 in x 4 1/4 in |
Overall Depth | 4 1/4 in |
Description
Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 660 psi, Output @ 2 PSI Steam 1,600 BtuH, 2,250 BtuH, Overall Height 4 1/4 in, Overall Length 6 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,080 BtuH, 1,640 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,350 BtuH, 2,040 BtuH, Maximum Fluid Temperature 650 Degrees F, Length 6 ft, Compatible with Product Type TP14-06, TP20-06, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax20 Gripnotch Browning Belt (AX20)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- REZNOR RPRPBL VENTER ASSEMBLY 208230V 125 (RGD0014)
- HONEYWELL HOME GOLDTOP UNIVERSAL AIR VENT, 1/4" NPT, 50 P (FV180A)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H (TP20-WS4)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- Beacon Morris Hydronic Heaters and Accessories