Shop All Hydronic Heaters and Accessories
Beacon Morris
Steam/Hydronic Heater Element, Steel, 4ft.
Mfr # 55S144024-0400
Zoro # G1201593
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Tube Size 1 1/4 in
- Tubing Material Steel
- Color Silver
- Output @ 2 PSI Steam 1,600 BtuH, 2,250 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # 55S144024-0400
- Zoro # G1201593
- UPC # 790107004468
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 4 ft |
Tube Size | 1 1/4 in |
Overall Height | 4 1/4 in |
Overall Depth | 4 1/4 in |
Overall Length | 4 ft |
Overall Dimensions - L x H x D | 4 ft x 4 1/4 in x 4 1/4 in |
Connection Size | 1 1/4 in |
Description
Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 660 psi, Output @ 2 PSI Steam 1,600 BtuH, 2,250 BtuH, Overall Height 4 1/4 in, Overall Length 4 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,080 BtuH, 1,640 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,350 BtuH, 2,040 BtuH, Maximum Fluid Temperature 650 Degrees F, Length 4 ft, Compatible with Product Type TP14-04, TP20-04, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKH1)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- JB INDUSTRIES Flexible Coupler (PR-53)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 6ft. (S144032-0600)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 4ft (STC14354-04)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 6ft (STC14356-06)
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 5ft (STC14355-05)
- Beacon Morris Hydronic Heaters and Accessories