Shop All Hydronic Heaters and Accessories
Beacon Morris
Steam/Hydronic Heater Element, Copper, 5ft
Mfr # STC14355-05
Zoro # G2900755
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Tube Size 1 1/4 in
- Tubing Material Copper
- Color Copper, Silver
- Fin Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # STC14355-05
- Zoro # G2900755
- UPC # 790107004611
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 5 ft |
Tube Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Overall Depth | 4 1/4 in |
Overall Dimensions - L x H x D | 5 ft x 3 5/8 in x 4 1/4 in |
Overall Height | 3 5/8 in |
Overall Length | 5 ft |
Description
Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 194 psi, Output @ 2 PSI Steam 2,130 BtuH, 2,510 BtuH, Overall Height 3 5/8 in, Overall Length 5 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,470 BtuH, 1,730 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,830 BtuH, 2,160 BtuH, Maximum Fluid Temperature 300 Degrees F, Length 5 ft, Compatible with Product Type TP14-05, TP20-05, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Electric Heat Kit 11.5Kw460V (CRHEATER108A00)
- HONEYWELL Floating Thermostat, 2 Additional Outputs (TB6980A1007)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- BEACON MORRIS Inside Corner 90, Beige (TP14-IC90)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Left Hand End Cover (TP14-EC3L)
- KING ELECTRIC Hyd Wall Heater Med 11700/15500 Btu Ecm W/Fan Sw White (HME1012 11/15-FS-GW)
- Beacon Morris Hydronic Heaters and Accessories