Shop All Hydronic Heaters and Accessories
Beacon Morris
Steam/Hydronic Heater Element, Copper, 4ft
Mfr # STC14354-04
Zoro # G3466976
original price:
$201.89
27% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Tube Size 1 1/4 in
- Tubing Material Copper
- Color Copper, Silver
- Fin Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # STC14354-04
- Zoro # G3466976
- UPC # 790107004604
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 4 ft |
Tube Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Overall Height | 3 5/8 in |
Overall Length | 4 ft |
Overall Depth | 4 1/4 in |
Overall Dimensions - L x H x D | 4 ft x 3 5/8 in x 4 1/4 in |
Description
Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 194 psi, Output @ 2 PSI Steam 2,130 BtuH, 2,510 BtuH, Overall Height 3 5/8 in, Overall Length 4 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,470 BtuH, 1,730 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,830 BtuH, 2,160 BtuH, Maximum Fluid Temperature 300 Degrees F, Length 4 ft, Compatible with Product Type TP14-04, TP20-04, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOR PRO Washable Reticulated Foam Filter, PK3 (FILTERDF)
- PROCOM HEATING Natural Gas Ventless Blue Flame Heater with Base Feet, 30,000 BTU, T-Stat Control (MN300TBA-B)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP20-08)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- Beacon Morris Hydronic Heaters and Accessories