Shop All Hydronic Heaters and Accessories
Beacon Morris
Left Hand End Cover
Mfr # TP20-EC3L
Zoro # G1719277
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Fits Heaters Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
- Color Beige
- Overall Dimensions - L x H x D 3 in x 20 in x 5 5/16 in
- Product Type End Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP20-EC3L
- Zoro # G1719277
- UPC # 700201003106
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Overall Dimensions - L x H x D | 3 in x 20 in x 5 5/16 in |
Overall Height | 20 in |
Overall Depth | 5 5/16 in |
Overall Length | 3 in |
Details
Item | Hydronic Baseboard Heater Assembly Component |
Mounting Type | Surface |
Fits Heaters | Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08 |
Color | Beige |
Product Type | End Components |
Material | Steel |
Compatible with Product Type | Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08 |
Accessory Type | Left Hand Solid End Cap |
Description
Accessory Type Left Hand Solid End Cap, Compatible Grainger Part Number 40LX71, 40LX72, 40LX73, 40LX74, 4LX69, 4LX70, Material Steel, Color Beige, Overall Height 20 in, Overall Length 3 in, Overall Depth 5 5/16 in, Compatible with Product Type Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- EMERSON FLOW CONTROLS H100, Replacement Core (089338)
- CHEM-TECH KOPkit (NCK8LPAP1)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- BEACON MORRIS Inside Corner 90, Beige (TP14-IC90)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 4ft (STC14354-04)
- Beacon Morris Hydronic Heaters and Accessories