Shop All Hydronic Heaters and Accessories
Beacon Morris
Hydronic Kickspace Heater, 5240 BtuH Max
Mfr # K42
Zoro # G2006821
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4E450,4E451,4E452,4E453,5E314,5E316
- Amps AC 0.5 A
- Width 12 1/4 in
- Depth 12 3/4 in
- Heater Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # K42
- Zoro # G2006821
- UPC # 700201000099
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 12 1/4 in |
Depth | 12 3/4 in |
Height | 4 in |
Manufacturers Warranty Length | 5 yr |
Pipe Size | 1/2 in |
Overall Dimensions - H x W x D | 4 in x 19 1/4 in x 12 3/4 in |
Overall Depth | 12 3/4 in |
Grille Height | 15 7/8 in |
Rough-In Depth | 12 1/4 in |
Rough-In Width | 12 3/4 in |
Rough-In Height | 4 in |
Grille Width | 7 7/8 in |
Heating Element Diameter | 1/2 in |
Pipe Connection Size | 1/2 in |
Rough-In Dimensions - H x W x D | 4 in x 12 3/4 in x 12 1/4 in |
Overall Height | 4 in |
Overall Width | 12 1/4 in |
Description
Product Type Kickspace Hydronic Heaters, Overall Height 4 in, Overall Width 12 1/4 in, Overall Depth 12 3/4 in, Rough-In Height 4 in, Rough-In Depth 12 1/4 in, Rough-In Width 12 3/4 in, Pipe Connection Size 1/2 in, Pipe Connection Type 1/2 in, Non-Threaded, Thermostat Included Unit-Mounted, Wattage Output 30.7 W, Air Flow 53 cfm, Air Flow Direction Horizontal, Amperage 0.5 A, Correction Factor 0.8, Fan Voltage 115 V AC, Flow Rate 3 gpm, Frequency 60 Hz, Grille Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12241.10 6PK)
- ARMSTRONG R45582-001 Blade-Fan (R45582-001)
- DAYTON Capacitor (VE6ALE5CG)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- Beacon Morris Hydronic Heaters and Accessories