Shop All Hydronic Heaters and Accessories
Beacon Morris
Hydronic Heater Wall Cabinet, 23 In. W
Mfr # W84
Zoro # G0508575
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Recess
- Fits Heaters Mfr. No. K84
- Color White
- Cabinet Height 25 in
- Cabinet Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # W84
- Zoro # G0508575
- UPC # 700201000150
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Cabinet Height | 25 in |
Cabinet Width | 23 in |
Cabinet Depth | 1/2 in |
Cut Out Width Required | 21 1/4 in |
Cut Out Height Required | 22 1/8 in |
Rough-In Depth | 4 in |
Rough-In Height | 22 1/8 in |
Rough-In Dimensions - H x W x D | 22 1/8 in x 21 in x 4 in |
Overall Width | 23 in |
Rough-In Width | 21 in |
Overall Dimensions - H x W x D | 25 in x 23 in x 1/2 in |
Overall Height | 25 in |
Overall Depth | 1/2 in |
Details
Item | Hydronic Kickspace Heater Cabinet |
Mounting Type | Recess |
Fits Heaters | Mfr. No. K84 |
Color | White |
Includes | Hardware |
Compatible with Product Type | Mfr. No. K84 |
Mounting Location | Wall |
Product Type | In-Floor and Wall Cabinets |
Material | Steel |
Description
Product Type In-Floor and Wall Cabinets, Compatible with Product Type Mfr. No. K84, Compatible Grainger Part Number 4E449, Material Steel, Color White, Overall Height 25 in, Overall Width 23 in, Overall Depth 1/2 in, Rough-In Height 22 1/8 in, Rough-In Width 21 in, Rough-In Depth 4 in, Mounting Location Wall, Mounting Type Recessed, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Radiator Coolant Dye, 8 oz. Bottle (483908)
- HONEYWELL 40003916-021 Powerhead For (40003916-0)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- BEACON MORRIS Hydronic Kickspace Heater, 5240 BtuH Max (K42)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP20-08)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- Beacon Morris Hydronic Heaters and Accessories