Shop All Hydronic Heaters and Accessories
Beacon Morris
Hydronic Heater Wall Cabinet, 22 In. W
Mfr # F84
Zoro # G0351741
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Fits Heaters Mfr. No. K84
- Color White
- Cabinet Height 24 in
- Cabinet Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # F84
- Zoro # G0351741
- UPC # 700201000068
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Cabinet Height | 24 in |
Cabinet Width | 22 in |
Cabinet Depth | 4 3/8 in |
Rough-In Width | 21 7/8 in |
Overall Dimensions - H x W x D | 24 in x 22 in x 4 3/8 in |
Overall Width | 22 in |
Rough-In Depth | 4 3/8 in |
Overall Height | 24 in |
Rough-In Height | 23 7/8 in |
Rough-In Dimensions - H x W x D | 23 7/8 in x 21 7/8 in x 4 3/8 in |
Overall Depth | 4 3/8 in |
Details
Item | Hydronic Kickspace Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | Mfr. No. K84 |
Color | White |
Includes | Hardware |
Material | Steel |
Compatible with Product Type | Mfr. No. K84 |
Mounting Location | Wall |
Product Type | In-Floor and Wall Cabinets |
Description
Product Type In-Floor and Wall Cabinets, Compatible with Product Type Mfr. No. K84, Compatible Grainger Part Number 4E449, Material Steel, Color White, Overall Height 24 in, Overall Width 22 in, Overall Depth 4 3/8 in, Rough-In Height 23 7/8 in, Rough-In Width 21 7/8 in, Rough-In Depth 4 3/8 in, Mounting Location Wall, Mounting Type Surface, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- SELKIRK 3 in. D X 24 in. L Aluminum Round Gas Vent Pipe (183024)
- ESSICK AIR Frame and Wick For, 800 Series (4V3398020 GRY)
- YORK Filter O-Ring (028-14404-000)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- BEACON MORRIS Hydronic Kickspace Heater, 10360 BtuH Max (K84)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- Beacon Morris Hydronic Heaters and Accessories