Shop All Hydronic Heaters and Accessories
Beacon Morris
Hydronic Heater Wall Cabinet, 16 In. W
Mfr # W42
Zoro # G2668111
original price:
$227.99
8% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Recess
- Fits Heaters Mfr. No. K42
- Color White
- Cabinet Height 25 in
- Cabinet Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # W42
- Zoro # G2668111
- UPC # 700201000143
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Cabinet Height | 25 in |
Cabinet Width | 16 in |
Cabinet Depth | 1/2 in |
Cut Out Height Required | 22 1/8 in |
Cut Out Width Required | 14 1/2 in |
Rough-In Width | 14 in |
Rough-In Height | 22 1/8 in |
Overall Dimensions - H x W x D | 25 in x 16 in x 1/2 in |
Overall Height | 25 in |
Overall Width | 16 in |
Overall Depth | 1/2 in |
Rough-In Depth | 4 in |
Rough-In Dimensions - H x W x D | 22 1/8 in x 14 in x 4 in |
Details
Item | Hydronic Kickspace Heater Cabinet |
Mounting Type | Recess |
Fits Heaters | Mfr. No. K42 |
Color | White |
Includes | Hardware |
Mounting Location | Wall |
Compatible with Product Type | Mfr. No. K42 |
Material | Steel |
Product Type | In-Floor and Wall Cabinets |
Description
Product Type In-Floor and Wall Cabinets, Compatible with Product Type Mfr. No. K42, Compatible Grainger Part Number 4E448, Material Steel, Color White, Overall Height 25 in, Overall Width 16 in, Overall Depth 1/2 in, Rough-In Height 22 1/8 in, Rough-In Width 14 in, Rough-In Depth 4 in, Mounting Location Wall, Mounting Type Recessed, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- YELLOW JACKET METAL HAND-WHEEL W/SCREW (41141)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 6ft (STC14356-06)
- BEACON MORRIS Outside Corner 90, Light Olive Drab (TP14-OC90)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP14-05)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- NATIONAL BRAND Hydronic Fan Coil with Right-Hand Drain (450603R)
- Beacon Morris Hydronic Heaters and Accessories