Shop All Hydronic Heaters and Accessories
Beacon Morris
Hydronic Heater In Floor Cabinet, Recess
Mfr # FK42
Zoro # G0935164
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Recess
- Fits Heaters Mfr. No. K42
- Color White
- Cabinet Height 11 in
- Cabinet Width 14 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # FK42
- Zoro # G0935164
- UPC # 700201000020
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Cabinet Height | 11 in |
Cabinet Width | 14 15/32 in |
Cabinet Depth | 14 15/32 in |
Cut Out Height Required | 13 3/4 in |
Cut Out Width Required | 6 in |
Rough-In Width | 14 7/16 in |
Overall Width | 14 7/16 in |
Overall Dimensions - H x W x D | 15 7/8 in x 14 7/16 in x 11 in |
Rough-In Dimensions - H x W x D | 14 7/16 in x 14 7/16 in x 11 in |
Rough-In Depth | 11 in |
Overall Depth | 11 in |
Overall Height | 15 7/8 in |
Rough-In Height | 14 7/16 in |
Details
Item | Hydronic Kickspace Heater Cabinet |
Mounting Type | Recess |
Fits Heaters | Mfr. No. K42 |
Color | White |
Includes | Hardware |
Product Type | In-Floor and Wall Cabinets |
Compatible with Product Type | Mfr. No. K42 |
Mounting Location | Floor |
Material | Steel |
Description
Product Type In-Floor and Wall Cabinets, Compatible with Product Type Mfr. No. K42, Compatible Grainger Part Number 4E448, Material Steel, Color White, Overall Height 15 7/8 in, Overall Width 14 7/16 in, Overall Depth 11 in, Rough-In Height 14 7/16 in, Rough-In Width 14 7/16 in, Rough-In Depth 11 in, Mounting Location Floor, Mounting Type Recessed, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- COPELAND COMPRESSOR SUCTION BELL GASKET (020-0755-00)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- BEACON MORRIS Assembled Baseboard Enclosure, 84 In. L (TP20-07)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4 (103-401-4)
- Beacon Morris Hydronic Heaters and Accessories