Shop All Hydronic Heaters and Accessories
Beacon Morris
Baseboard Enclosure, 84 In. L
Mfr # TP14-07
Zoro # G2652806
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 7 ft
- Fits Heaters 14 in Commercial Hydronic Baseboard Heaters
- Color Beige
- Cabinet Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP14-07
- Zoro # G2652806
- UPC # 700201003014
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 7 ft |
Cabinet Height | 14 in |
Cabinet Width | 84 in |
Cabinet Depth | 5 5/16 in |
Overall Height | 14 in |
Overall Dimensions - L x H x D | 84 in x 14 in x 5 5/16 in |
Overall Length | 84 in |
Overall Depth | 5 5/16 in |
Details
Item | Hydronic Baseboard Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | 14 in Commercial Hydronic Baseboard Heaters |
Color | Beige |
Includes | (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (3) Adjustable Hangers with Hardware, (3) Brackets, (3) Slide Cradles |
Fits Number of Elements Rows | Single Row |
Compatible with Product Type | STC14353-03 & STC14354-04, ST1443-03 & ST1444-04, |
Material | Steel |
Product Type | Baseboard Heater Cabinets |
Description
Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14353-03 & STC14354-04, ST1443-03 & ST1444-04,, Compatible Grainger Part Number 5E301 & 5E302, 5E305 & 5E306, Material Steel, Color Beige, Overall Height 14 in, Overall Length 84 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Single Row, Length 7 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (3) Adjustable Hangers with Hardware, (3) Brackets, (3) Slide Cradles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Refrigerant Scale, Electronic, 110 lb (5PWF8)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0661-0250-1025)
- HONEYWELL THERMAL SOLUTIONS Q7800B1011 Subbase For 7800 (Q7800B1011)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 18 In. W (F42)
- BEACON MORRIS Inside Corner 90, Beige (TP14-IC90)
- Beacon Morris Hydronic Heaters and Accessories