Shop All Hydronic Heaters and Accessories
Beacon Morris
Assembled Baseboard Enclosure, 96 In. L
Mfr # TP14-08
Zoro # G0944431
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 8 ft
- Fits Heaters 14 in Commercial Hydronic Baseboard Heaters
- Color Beige
- Cabinet Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP14-08
- Zoro # G0944431
- UPC # 700201003021
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 8 ft |
Cabinet Height | 14 in |
Cabinet Width | 96 in |
Cabinet Depth | 5 5/16 in |
Overall Depth | 5 5/16 in |
Overall Length | 96 in |
Overall Dimensions - L x H x D | 96 in x 14 in x 5 5/16 in |
Overall Height | 14 in |
Details
Item | Hydronic Baseboard Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | 14 in Commercial Hydronic Baseboard Heaters |
Color | Beige |
Includes | (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (3) Adjustable Hangers with Hardware, (3) Brackets, (3) Slide Cradles |
Product Type | Baseboard Heater Cabinets |
Fits Number of Elements Rows | Single Row |
Material | Steel |
Compatible with Product Type | (2) STC14354-04, (2)ST1444-04, STC14353-03 & STC14355-05, ST1443-03 & ST1445-05 |
Description
Product Type Baseboard Heater Cabinets, Compatible with Product Type (2) STC14354-04, (2)ST1444-04, STC14353-03 & STC14355-05, ST1443-03 & ST1445-05, Compatible Grainger Part Number (2) 5E302, (2)5E306, 5E301 & 5E303, 5E305 & 5E307, Material Steel, Color Beige, Overall Length 96 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Single Row, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50N02B-820 Integrated Furnace (50N02B-820)
- FLEXMOUNT UV Air Purifier, 24V AC, 1.9A, Silver, 36 W (UV-17FM)
- HOSHIZAKI Thumbscrew (Black) (415949G12)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- BEACON MORRIS Right Hand End Cover (TP20-EC3R)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP14-05)
- BEACON MORRIS Left Hand End Cover (TP14-EC3L)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- Beacon Morris Hydronic Heaters and Accessories