Shop All Hydronic Heaters and Accessories
Beacon Morris
Assembled Baseboard Enclosure, 72 In. L
Mfr # TP20-06
Zoro # G1492355
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 6 ft
- Fits Heaters Mfr. No. STC14356-06, S144032-0600
- Cabinet Height 20 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP20-06
- Zoro # G1492355
- UPC # 700201003069
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 6 ft |
Cabinet Height | 20 in |
Cabinet Width | 72 in |
Cabinet Depth | 5 5/16 in |
Overall Length | 72 in |
Overall Depth | 5 5/16 in |
Overall Dimensions - L x H x D | 72 in x 20 in x 5 5/16 in |
Overall Height | 20 in |
Details
Item | Hydronic Baseboard Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | Mfr. No. STC14356-06, S144032-0600 |
Color | Beige |
Includes | (1) Front Panel, (1) Partial Backplate, (1) Top panel, (2) Brackets, (4) Adjustable Hangers with Hardware, (4) Slide Cradles |
Material | Steel |
Product Type | Baseboard Heater Cabinets |
Fits Number of Elements Rows | Double Row |
Compatible with Product Type | STC14356-06, S144032-0600 |
Description
Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14356-06, S144032-0600, Compatible Grainger Part Number 5E304, 5E308, Material Steel, Color Beige, Overall Height 20 in, Overall Length 72 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Double Row, Length 6 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top panel, (2) Brackets, (4) Adjustable Hangers with Hardware, (4) Slide Cradles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Inducer Motor Assembly (1172823)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 55 cfm, 4 11/16 in W. (4WT49)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- QMARK Freeze Protection For Concealed Splace (CHPR25)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- Beacon Morris Hydronic Heaters and Accessories