Shop All Hydronic Heaters and Accessories
Beacon Morris
Assembled Baseboard Enclosure, 60 In. L
Mfr # TP14-05
Zoro # G2907983
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 5 ft
- Fits Heaters Mfr. No. STC14355-05, ST1445-05
- Color Beige
- Cabinet Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP14-05
- Zoro # G2907983
- UPC # 700201002994
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 5 ft |
Cabinet Height | 14 in |
Cabinet Width | 60 in |
Cabinet Depth | 5 5/16 in |
Overall Length | 60 in |
Overall Height | 14 in |
Overall Dimensions - L x H x D | 60 in x 14 in x 5 5/16 in |
Overall Depth | 5 5/16 in |
Details
Item | Hydronic Baseboard Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | Mfr. No. STC14355-05, ST1445-05 |
Color | Beige |
Includes | (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles |
Material | Steel |
Fits Number of Elements Rows | Single Row |
Compatible with Product Type | STC14355-05, ST1445-05 |
Product Type | Baseboard Heater Cabinets |
Description
Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14355-05, ST1445-05, Compatible Grainger Part Number 5E303, 5E307, Material Steel, Color Beige, Overall Length 60 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Single Row, Length 5 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Limit (4520-2027-000)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- HOSHIZAKI Valve Housing Drain (435054-01)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- BEACON MORRIS Hydronic Kickspace Heater, 5240 BtuH Max (K42)
- BEACON MORRIS Inside Corner 90, Beige (TP14-IC90)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- DAYTON Hydronic Unit Heater, 25-1/4 In. W (5PV55)
- Beacon Morris Hydronic Heaters and Accessories