Shop All Hydronic Heaters and Accessories
Beacon Morris
Assembled Baseboard Enclosure, 48 In. L
Mfr # TP14-04
Zoro # G0636912
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 4 ft
- Fits Heaters Mfr. No. STC14354-04, ST1444-04
- Cabinet Height 14 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon Morris
- MFR # TP14-04
- Zoro # G0636912
- UPC # 700201002987
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 4 ft |
Cabinet Height | 14 in |
Cabinet Width | 48 in |
Cabinet Depth | 5 5/16 in |
Overall Length | 48 in |
Overall Height | 14 in |
Overall Depth | 5 5/16 in |
Overall Dimensions - L x H x D | 48 in x 14 in x 5 5/16 in |
Details
Item | Hydronic Baseboard Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | Mfr. No. STC14354-04, ST1444-04 |
Color | Beige |
Includes | (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles |
Material | Steel |
Product Type | Baseboard Heater Cabinets |
Fits Number of Elements Rows | Single Row |
Compatible with Product Type | STC14354-04, ST1444-04 |
Description
Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14354-04, ST1444-04, Compatible Grainger Part Number 5E302, 5E306, Material Steel, Color Beige, Overall Height 14 in, Overall Length 48 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Single Row, Length 4 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (4PY72)
- MALCO FCFG 5 in. to 8 in. Fiber Cement Siding Facing Gauge, PK 2 (2PK-FCFG)
- AMERICAN IMAGINATIONS 120-240V Rectangle White Dehumidistat Wall Mount (AI-37305)
- NAVAC Recovery Unit, 4-Cylinder, DC, Digital Display, Heavy Duty (NRDC4M)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H (TP20-WS4)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP14-06)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -8' Hydronic Baseboard Radiation For Hot Water 103-401-8 (103-401-8)
- Beacon Morris Hydronic Heaters and Accessories