Shop All Security & Flood Lights
Beacon
LED Floodlight, 17inLx12inW20143 Lumens
Mfr # AL-D/72L-220/5K7/4X4/UNV/SF3/MTT
Zoro # G2401281
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- LED Replacement For 250W HPS/MH
- Warranty 5 Years
- Color Temp. 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beacon
- MFR # AL-D/72L-220/5K7/4X4/UNV/SF3/MTT
- Zoro # G2401281
- UPC # 785988041435
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 15 in |
Fixture Length | 17 in |
Fixture Width | 12 in |
Width | 12 in |
Height | 15 in |
Length | 17 in |
Length (Straight Wireway) | 17 in |
Description
General Purpose Floodlight, Lumens 22,592 lm, Voltage 120 to 277V AC, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Pole, Wall, Color Temperature 5000K, Height 15 in, Width 12 in, Fixture Housing Color Metallic Titanium, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 104 lm/W, Standards CSA Certified, Warranty 5 Years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- BEACON LED Floodlight, 170W, CRI 67,16107L, 5000K (AL-D/72L-170/5K7/5X5/UNV/SF3/MTT)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- Beacon Security & Flood Lights