Shop All Security & Flood Lights
Beacon
LED Floodlight, 17inLx12inW18146 Lumens
Mfr # AL-D/72L-220/5K7/5X5/UNV/SF3/MTT
Zoro # G2401275
original price:
$2,133.49
45% off
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Color Temp. 5000K
- Fixture Housing Finish Powder Coated
- Fixture Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beacon
- MFR # AL-D/72L-220/5K7/5X5/UNV/SF3/MTT
- Zoro # G2401275
- UPC # 785988041442
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Width | 12 in |
Fixture Height | 15 in |
Fixture Length | 17 in |
Width | 12 in |
Height | 15 in |
Length | 17 in |
Description
Floodlight, Lumens 21,702 lm, Fixture Wattage 220 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Slipfitter, Color Temperature 5000K, Color Rendering Index 70, Height 15 in, Width 12 in, Fixture Housing Color Metallic Titanium, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 100 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- FEIT ELECTRIC LED CA10 E12 SW 60W 6PK (CFC60927CAFIL6)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- BEACON LED Floodlight, 170W, CRI 67,16107L, 5000K (AL-D/72L-170/5K7/5X5/UNV/SF3/MTT)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Flood Light (1492125)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- Beacon Security & Flood Lights