Shop All Security & Flood Lights
Beacon
LED Floodlight, 17inLx12inW, 20333 Lumens
Mfr # AL-D/72L-220/5K7/2X2/UNV/SF3/MTT
Zoro # G2401290
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Color Temp. 5000K
- Light Distribution Narrow Spot
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # AL-D/72L-220/5K7/2X2/UNV/SF3/MTT
- Zoro # G2401290
- UPC # 785988041428
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Width | 12 in |
Fixture Height | 15 in |
Fixture Length | 17 in |
Width | 12 in |
Height | 15 in |
Length | 17 in |
Description
General Purpose Floodlight, Lumens 23,227 lm, Voltage 120 to 277V AC, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Pole, Wall, Color Temperature 5000K, Height 15 in, Width 12 in, Fixture Housing Color Metallic Titanium, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 107 lm/W, Standards CSA Certified, Warranty 5 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Resources 52053541 replacement light bulb lamp (52053541 UV RESOURCES)
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- BEACON LED Floodlight, 170W, CRI 67,16107L, 5000K (AL-D/72L-170/5K7/5X5/UNV/SF3/MTT)
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- Beacon Security & Flood Lights