Shop All Security & Flood Lights
Beacon
LED Floodlight, 170W, CRI 67,16107L, 5000K
Mfr # AL-D/72L-170/5K7/5X5/UNV/SF3/MTT
Zoro # G8550726
original price:
$1,805.24
18% off
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- CRI 67
- LED Replacement For 400W MH/HPS
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beacon
- MFR # AL-D/72L-170/5K7/5X5/UNV/SF3/MTT
- Zoro # G8550726
- UPC # 785988041145
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 14 5/8 in |
Fixture Length | 16 3/8 in |
Fixture Width | 9 3/8 in |
Width | 9 11/32 in |
Height | 14 39/64 in |
Length | 16 3/8 in |
Description
Floodlight, Lumens 18,023 lm, Fixture Wattage 170 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Slipfitter, Color Temperature 5000K, Color Rendering Index 70, Height 14 39/64 in, Width 9 11/32 in, Fixture Housing Color Metallic Titanium, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 105 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- NIGHTSTICK Pocket Flashlight, LED, Black, PK4 (NSP-1400B)
- HALO Hlb4 Led (HLB4069FS1EMWR)
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- COUNTY LINE ETI Security Light, 120 V, 20 W, 2-Lamp, LED Lamp, Bright Wht Light, 1200 Lumens, 4000 K Color Temp (51401142)
- SWIVEL VT100G 100W Vapor Tight Incandescent Flood Light (SW797899)
- Beacon Security & Flood Lights