Shop All LED Retrofit Kits
Beacon
Large Viper Luminaire, 135W, 17791 Lumen
Mfr # VP-L/64L-135/4K7/3/480/K/DBT/SWPM/40F
Zoro # G7646788
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000K
- Color Temp. 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # VP-L/64L-135/4K7/3/480/K/DBT/SWPM/40F
- Zoro # G7646788
- Country of Origin United States
- Category LED Retrofit Kits
Details
Item | Large Viper Luminaire |
Color Temperature | 4000K |
Color Temp. | 4000K |
Description
Large Viper Luminaire, Color Temperature 4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP MH175/U (MH175/U LIGHT BULB / LAMP)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-830/IF20/G/DIM 10/1)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- LUMINAIRE LED Corner Mount LED Fixture (CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- ILC Replacement For EIKO RDR410W9CCT5120DTWHB (WX-STWL-9)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK (861496)
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- Beacon LED Retrofit Kits