Shop All LED Outdoor Lighting
Beacon
Area and Roadway Fixture, 21000 lm, LED
Mfr # RAR-2-320L-165-4K7-3-ASQ-DB
Zoro # G3791358
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 400W MH/HPS
- Housing Finish Dark Bronze
- Mounting Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # RAR-2-320L-165-4K7-3-ASQ-DB
- Zoro # G3791358
- UPC # 785988045082
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 27 in |
Fixture Height | 3 1/4 in |
Fixture Width | 17 1/2 in |
Width | 17 1/2 in |
Height | 3 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Square Arm, Lumens 21,000 lm, Fixture Wattage 165 W, Light Distribution Shape Type III, LED Replacement For 400W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 1/4 in, Width 17 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 136 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard E2/32is-120sc replacement light bulb lamp (E2/32IS-120SC HOWARD)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- BEACON Area and Roadway Fixture, 12000 lm, LED (RAR1-100-4K-4)
- BEACON Area and Roadway Fixture, 18000 lm, LED (RAR1-135-4K-3)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- SIM SUPPLY Led Spike Light (1260A)
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- ELCO LIGHTING Outdoor LED Diecast Light with Emergency Battery Backup (EE91LBZ)
- Beacon LED Outdoor Lighting