Shop All LED Outdoor Lighting
Beacon
Area and Roadway Fixture, 12000 lm, LED
Mfr # RAR1-100-4K-4
Zoro # G3793223
original price:
$386.99
5% off
new price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 250W MH/HPS
- Housing Finish Powder Coat Paint
- Mounting Square Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beacon
- MFR # RAR1-100-4K-4
- Zoro # G3793223
- UPC # 785988042395
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 19 in |
Fixture Height | 3 1/4 in |
Fixture Width | 12 in |
Width | 12 in |
Height | 3 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Square Arm, Lumens 12,000 lm, Fixture Wattage 100 W, Light Distribution Shape Type IV, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 1/4 in, Width 12 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 120 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED CANOPY FXT 40W 8.5""L (65/141)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- TOPAZ ELECTRIC Topaz Electric L4T8B-850-14F-DE-39 4 ft. 14W Bypass Ballast Bulb - Pack of 25 (L4T8B/850/14F/DE-39)
- ILC Replacement for Lancaster Pump 7-lwt-uv016 replacement light bulb lamp (7-LWT-UV016 LANCASTER PUMP)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/DB)
- VIM PRODUCTS VIM Tools COB-LED Pocket Floodlight, 450 Lumens (PF450)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Satin Finish (20147LEDDMGLP-SAT)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 20W 2000LM 5000K LED Light (EE820W4F)
- Beacon LED Outdoor Lighting