Shop All Bar Soap
Beach Mist
Face and Body Soap, Beach Mist Fragrance, # 1/2 Bar, PK1000
Mfr # BCH NO1/2
Zoro # G6081809
product price: $55.79
/pk 1000, $0.06/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bar
- Application Body; Hand
- Size # 1/2
- Fragrance Beach Mist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beach Mist
- MFR # BCH NO1/2
- Zoro # G6081809
- UPC # 816093010815
- Country of Origin China
- Category Bar Soap
Dimensions
Size | # 1/2 |
Details
Item | Personal Soaps |
Packaging Type | Bar |
Application | Body; Hand |
Fragrance | Beach Mist |
Description
Beach MistTM Face and Body Soap, Beach Mist Fragrance, # 1/2 Bar, 1000/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- DEALMED Adhesive Bandages, Sheer, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783800)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (7001M298)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- BEACH MIST Face and Body Soap Bar, .75 oz., PK1000 (BCH NO3/4)
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- BEACH MIST Face and Body Soap Bar, 1.5 oz., PK500 (BCH NO1.5)
- BEACH MIST Bar Soap #3/4 size, PK1000 (210075)
- LE NATUREL Soap, 1.25 oz., Le, 250PK (LN-S-35G-MSG-BOX-WHITE)
- OASIS Soap Bar, Clean Scent, 0.6 oz, PK500 (SP-OAS-17-1709)
- Beach Mist Bar Soap