Shop All Electric Strikes
Bea
Weather Ring, Plastic, 6"L
Mfr # 10WRRND6
Zoro # G2477137
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6 in
- Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10WRRND6
- Zoro # G2477137
- Country of Origin China
- Category Electric Strikes
Dimensions
Length | 6 in |
Details
Item | Weather Ring |
Material | Plastic |
Type | Surface Mount |
Description
Weather Ring, Surface Mount, Length 6 In., Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- ZORO SELECT O-Ring, Dash 140, Viton, 0.1 In., PK10 (U38871.009.0225)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LFWBLK)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- BEA Jamb Box (10BOXJAMBSM)
- BEA Relay, Plastic, Surface Mount (10MC25)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7104-08D 32D)
- Bea Electromagnetic Locking Systems