Shop All PLC Displays & Touch Panels
Bea
Wave to Open Touchless Switch
Mfr # 10MS41-S
Zoro # G5500018
original price:
$314.86
5% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC
- Product Type Wave to Open Touchplate
- Frequency 50/60 Hz
- Overall Height 4 1/2 in
- Operating Temperature - Maximum 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10MS41-S
- Zoro # G5500018
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Wave to Open Touchplate |
Voltage | 12 to 24V AC |
Product Type | Wave to Open Touchplate |
Frequency | 50/60 Hz |
Operating Temperature - Maximum | 131 Degrees F |
Features | Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure |
Technology Type | Microwave |
Contact Rating | 1 A at 125V AC, 1 A at 60V DC |
Operating Temperature - Minimum | -4 Degrees F |
Description
Wave to Open Touchless Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON ER 22C 1816 412 PIN PLUG (CA3106E2811P)
- GARDNER BENDER Copper Lug Mech 2Pk 8-2 Awg (GSLU-70N)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO132L125PG)
- ABB OHB145J12, PSTL HDL 12X145MM BLACK 3R, 12 (OHB145J12)
- BEA Wave to Open Touchless Switch (10MS41-D)
- BEA Wave to Open Touchless Switch (10MS31U-G)
- BEA Wave to Open Touchless Switch (10MS31J-G)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- BEA Wave to Open Touchless Switch (10MS41-R)
- BEA Wave to Open Touchless Switch (10MS41-RA)
- EATON CUTLER-HAMMER OPERATOR INTERFACE PANEL (15-1086-3)
- Bea Programmable Logic Controls (PLC)