Shop All PLC Displays & Touch Panels
Bea
Wave to Open Touchless Switch
Mfr # 10MS41-R
Zoro # G5500219
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC
- Product Type Wave to Open Touchplate
- Overall Width 6 in
- Frequency 50/60 Hz
- Operating Temperature - Maximum 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10MS41-R
- Zoro # G5500219
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Overall Width | 6 in |
Overall Height | 6 in |
Details
Item | Wave to Open Touchplate |
Voltage | 12 to 24V AC |
Product Type | Wave to Open Touchplate |
Frequency | 50/60 Hz |
Operating Temperature - Maximum | 131 Degrees F |
Technology Type | Microwave |
Contact Rating | 1 A at 125V AC, 1 A at 60V DC |
Features | Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure |
Operating Temperature - Minimum | -4 Degrees F |
Description
Wave to Open Touchless Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- BEA Wave to Open Touchless Switch (10MS31J-G)
- BEA Wave to Open Touchless Switch (10MS41-S)
- BEA Wave to Open Touchless Switch (10MS41-D)
- BEA Wave to Open Touchless Switch (10MS41-RA)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- BEA Wave to Open Touchless Switch (10MS31J-W)
- Bea Programmable Logic Controls (PLC)