Shop All PLC Displays & Touch Panels
Bea
Wave to Open Touchless Switch
Mfr # 10MS09TL
Zoro # G5500587
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC
- Product Type Wave to Open Touchplate
- Contact Rating 1 A at 125V AC, 1 A at 60V DC
- Operating Temperature - Maximum 131 Degrees F
- Overall Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10MS09TL
- Zoro # G5500587
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Overall Width | 3 1/8 in |
Overall Height | 3 1/4 in |
Details
Item | Wave to Open Touchplate |
Voltage | 12 to 24V AC |
Product Type | Wave to Open Touchplate |
Contact Rating | 1 A at 125V AC, 1 A at 60V DC |
Operating Temperature - Maximum | 131 Degrees F |
Technology Type | Microwave |
Operating Temperature - Minimum | -4 Degrees F |
Features | Adjustable Detection Zone, IP65 Enclosure, Weather-Resistant Housing |
Description
Wave to Open Touchless Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- BEA Wave to Open Touchless Switch (10MS31J-G)
- BEA Wave to Open Touchless Switch (10MS31J-W)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- BEA Wave to Open Touchless Switch (10MS41-R)
- BEA Wave to Open Touchless Switch (10MS41-D)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- Bea PLC Displays & Touch Panels