Shop All Electric Strikes
Bea
Stainless Mounting Option, Stainless Steel
Mfr # 10ESCUTCHEON45
Zoro # G1611027
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Material Stainless Steel
- Accessory Type Stainless Mounting Option
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10ESCUTCHEON45
- Zoro # G1611027
- Country of Origin China
- Category Electric Strikes
Details
Item | Stainless Mounting Option |
Type | Surface Mount |
Material | Stainless Steel |
Accessory Type | Stainless Mounting Option |
Description
Stainless Mounting Option, Surface Mount, Stainless Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY5)
- HY-KO PROD LG Bolt SnapSplit Ring (KC176)
- KARP Plastic Access Door, Handi-Access 22 x 22 (HA2222)
- UNIVERSAL ONE Hook, Cubicle, Coat, charcoal (UNV08607)
- BEA Bollard, Plastic, Surface Mount, Black (10BOLLARDBLK)
- BEA Square Mount Box, Plastic, 4-1/2in. L (10BOX45SQSM)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- BEA Jamb Box (10BOXJAMBSM)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, 3/4-in Keeper, Wood Frame, Satin Stainless Steel (732-75 24D 630)
- Bea Electromagnetic Locking Systems