Shop All Electromagnetic Lock Activation Devices
Bea
Square Switch, Square, 6in.
Mfr # 10PBS61
Zoro # G1610799
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Button Dia. 6 in
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBS61
- Zoro # G1610799
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Details
Item | Square Switch |
Type | Square |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Square Switch, Type Square, Switch Action Momentary/SPDT, Button Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT 4414x20x1812 Cover (W4418)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK4848)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- BEA Double Gang Switch, Round, 6in. (10PBR)
- BEA Square Switch, Round, 6in. (10PBR1)
- BEA Round Switch, Round, Push to Open (10PBR45)
- BEA Square Switch, Square, 4-3/4in. (10PBS1B)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- Bea Electromagnetic Locking Systems