Shop All Electromagnetic Lock Activation Devices
Bea
Square Switch, Round, 6in.
Mfr # 10PBR1
Zoro # G1610911
original price:
$88.86
19% off
new price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Includes Logo
- Button Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBR1
- Zoro # G1610911
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Details
Item | Square Switch |
Type | Round |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Includes | Logo |
Supports Operation Type | Push-Button Operation |
Description
Square Switch, Type Round, Switch Action Momentary/SPDT, Button Dia. 6 in, Includes Logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Open Back (91410)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 80"H (TFP001ST15X080TB)
- EMTEK Flat Black Latch EMDBL234S19 (LC4-DBLTCH275-US19)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- BEA Square Switch, Square, 6in. (10PBS61)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- BEA Motion Sensors (10BODYGUARDT)
- BEA Round Switch, Narrow Button (10PBJMS1)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2055 HANDICAP LOGO PUSH TO OPEN TEXT)
- Bea Electromagnetic Locking Systems