Shop All Electromagnetic Lock Activation Devices
Bea
Square Switch, Press to Operate Door
Mfr # 10PBS45POD
Zoro # G1610887
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Includes Press to Operate Door Text
- Button Dia. 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBS45POD
- Zoro # G1610887
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 4-1/2 in |
Details
Item | Square Switch |
Type | Square |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Includes | Press to Operate Door Text |
Supports Operation Type | Push-Button Operation |
Description
Square Switch, Type Square, Switch Action Momentary/SPDT, Button Dia. 4-1/2 in, Includes Press to Operate Door Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-350-628)
- LOCKNETICS Digital Keypad, Surface Mount (DKP-165-S)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6667)
- PRIME-LINE Keeper Patio Door #1450H (14504)
- BEA Activation Plates (PUSH PLATE 475S-900)
- BEA Square Switch, Round, 6in. (10PBR1)
- BEA Activation Plates (PUSH PLATE 45S-900)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- BEA Panther Switch, Square, Handicap Logo (10EMS4751)
- ROSSLARE MIFARE CSN READER WITH BLUE TOOTH (ROS-AY-H6355BT)
- Bea Electromagnetic Lock Activation Devices