Shop All Electromagnetic & Electromechanical Locks
Bea
Single Maglock, UL Listed, 600 lb.
Mfr # 10MAGLOCK3ULDS
Zoro # G1611289
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Satin Aluminum
- Opening Action Electromagnetic
- Series 10MAG
- Options Included Lock Status Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10MAGLOCK3ULDS
- Zoro # G1611289
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width | 9 13/16 in |
Lock Body Depth | 1 in |
Overall Width | 10 1/2 in |
Overall Length | 1 1/2 in |
Overall Height | 2 7/8 in |
Details
Item | Electromagnetic Lock |
Type | Surface Mount |
Finish | Satin Aluminum |
Opening Action | Electromagnetic |
Series | 10MAG |
Options Included | Lock Status Sensor |
Input Voltage | 12/24V DC |
Includes | Security Screw |
Amp Draw @ 24V | 0.25A |
Amp Draw @ 12V | 0.50A |
For Use With | Electromagnetic Lock Applications |
Holding Force (Lb.) | 600 |
Mfr. Series | 10MAG |
Standards | UL 1034 |
Features | Tamper-Resistant |
Holding Force - Maximum | 600 lb |
Current @ 24V | 260 mA |
Includes Hardware | Hardware Included |
Current @ 12V | 505 mA |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Amp Draw @ 12V 0.50A, Amp Draw @ 24V 0.25A, Input Voltage 12/24V DC, Features Tamper-Resistant, Holding Force (Lb.) 600, Mfr. Series 10MAG, Satin Aluminum Finish, Standards UL 1034, Options Included Lock Status Sensor, For Use With Electromagnetic Lock Applications, Includes Security Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPP4)
- LUCKY LINE Key Ring, Round Ring Type, 8 in Ring Size, Silver (7981)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- BEA Mag Lock, Single Door, US28, Door Stat Sensor, Time Delay, 1200lb (10MAGLOCK1ULDS)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND96PDEU RHO 626 24V RX)
- Bea Electromagnetic & Electromechanical Locks