Shop All Electromagnetic & Electromechanical Locks
Bea
Single Loop Detector, 12-24VAC/DC
Mfr # 10MATRIXIIS1224
Zoro # G1611261
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 20 kHz, 130 kHz
- Features Two Relay Outputs
- Includes Electrical Accessories
- For Use With BEA Loop Detectors
- Accessory Type Single Loop Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10MATRIXIIS1224
- Zoro # G1611261
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Overall Height | 3 in |
Overall Width | 1 1/2 in |
Overall Length | 3 in |
Details
Item | Loop Detector |
Frequency | 20 kHz, 130 kHz |
Features | Two Relay Outputs |
Includes | Electrical Accessories |
For Use With | BEA Loop Detectors |
Accessory Type | Single Loop Detector |
Compatible Product Type | Vehicle Detection Devices |
Product Type | Loop Detector |
Description
Loop Detector, Frequency 20 kHz, 130 kHz, Features Two Relay Outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Brz, PK20 (MP14073)
- ZORO SELECT O-Ring, EPDM, Dash 41, 3, 3.129, PK10 (U38869.006.0300)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Jasper 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-501)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PRHO626 ND Series Entry C Keyway Rhodes 13-247 Latch 10-025 Strike (ND53PRHO626)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- BEA Analog Receiver, Analog (10R300)
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- SCHLAGE ELECTRONICS Schlage Electronic Key Lock Cover (900KL)
- Bea Electromagnetic Locking Systems