Shop All Electromagnetic Lock Activation Devices
Bea
Single Gang Switch, Square, 6in.
Mfr # 10PBS6
Zoro # G1611359
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Push Button
- Supports Touchless Operation No
- Button Dia. 6 in
- Features Wireless Compatibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10PBS6
- Zoro # G1611359
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Overall Height | 6 in |
Overall Depth | 5/8 in |
Overall Width | 6 in |
Details
Item | Exit Push Button |
Type | Square |
Switch Action | Push Button |
Supports Touchless Operation | No |
Features | Wireless Compatibility |
Includes | Mounting Boxes, Plates |
Material | Aluminum, Stainless Steel |
ADA Compliant | Yes |
Standards | UL Listed |
Supports Operation Type | Push-Button Operation |
Product Type | Exit Push Button |
Operation Style | Manual |
Includes Hardware | Hardware Included |
Operation Type | Push |
Description
Exit Push Button, Type Square, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 6 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- J.W. WINCO JW Winco WN9000.1 6T5WP8N Leveling Feet (6T5WP8N)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- BEA Motion Sensors (10BODYGUARDT)
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- BEA Jamb Switch, Round, 6in. (10EMR61)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 3-1/4" W (SS2309PO-EN)
- Bea Electromagnetic Locking Systems