Shop All Electromagnetic Lock Activation Devices
Bea
Single Gang Switch, Square, 4in.x4in.
Mfr # 10PBDGP1
Zoro # G1610905
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Push Button
- Supports Touchless Operation No
- Button Dia. 4 in x 4 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBDGP1
- Zoro # G1610905
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 4 in x 4 in |
Overall Height | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Depth | 5/8 in |
Details
Item | Exit Push Button |
Type | Square |
Switch Action | Push Button |
Supports Touchless Operation | No |
Standards | UL Listed |
Material | Aluminum, Stainless Steel |
Includes | Mounting Boxes, Plates |
Features | Vandal-Resistant, Wireless Compatibility |
ADA Compliant | Yes |
Supports Operation Type | Push-Button Operation |
Operation Style | Manual |
Includes Hardware | Hardware Included |
Operation Type | Push |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Square, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 4 in x 4 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Vandal-Resistant, Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/2" W x 1/2" H x 5 ft. L (ZUSA-CP-317)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA3)
- CRAWFORD HOOK DOUBLE ARM 75LB (HHA2)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Flat Black (BARN-RD1 FBL)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- BEA Square Switch, Surface Mounted (10MAGDE1)
- BEA Panther Switch, Square, Handicap Logo (10EMS4751)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- BEA Square Switch, Round, 6in. (10PBR1)
- SCHLAGE ELECTRONICS PushButton Station, 2inWx2inHx1inD, Silver (660-PB)
- Bea Electromagnetic Locking Systems