Shop All Electromagnetic & Electromechanical Locks
Bea
Single Beam Presence Sensor
Mfr # 10FOCUS2
Zoro # G1611465
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Technology Passive Infared
- Mounting Height 1 1/2 in
- Power Required 24V AC/DC
- Operating Temp. Range -30 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10FOCUS2
- Zoro # G1611465
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Mounting Height | 1 1/2 in |
Overall Width | 5 3/4 in |
Overall Height | 1 5/8 in |
Details
Item | Single Beam Presence Sensor |
Frequency | 50/60 Hz |
Technology | Passive Infared |
Power Required | 24V AC/DC |
Operating Temp. Range | -30 Degrees to 140 Degrees F |
Contact Rating | 1 A at 42V AC/DC |
Voltage | 12 to 24V AC/DC |
Features | Low Profile Detection |
Product Type | Single Beam Presence Sensor |
Operating Temperature - Minimum | -30 Degrees F |
Operating Temperature - Maximum | 140 Degrees F |
Technology Type | Active Infrared |
Description
Single Beam Presence Sensor, Technology Passive Infared, Frequency 50 to 60 Hz, Mounting Height 1-1/2 In., Operating Temp. Range -30 Degrees F to 140 Degrees F, Contact Rating 1A @ 30VDC, Power Required 24VAC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast Chr T W/Cyl J201 (EMC 18430-50 L J201)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-29-DU)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500501)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- BEA Universal Remote Control (10REMOTE)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- Bea Electromagnetic Locking Systems