Shop All Electromagnetic Lock Activation Devices
Bea
Round Switch, Square, 4-1/2in.
Mfr # 10PBS45
Zoro # G1611115
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Button Dia. 4-1/2 in
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBS45
- Zoro # G1611115
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 4-1/2 in |
Details
Item | Square Switch |
Type | Square |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Square Switch, Type Square, Switch Action Momentary/SPDT, Button Dia. 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Flat Black Finish (86705US19)
- RANDALL 3' x 6" Wide x 1/2" High Black Corrugated Threshold (3 FT A-80-BLK)
- ILCO Ilco: Key Blanks, 1041Y-CG17 CHICAGO (41Y 41Y) (ILCO-1041Y-CG17)
- STRYBUC Patio Door Handle (900-17543W)
- BEA Square Switch, Square, 4-3/4in. (10PBS1B)
- BEA Round Switch, Round, Push to Open (10PBR45)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- BEA Single Gang Switch, Square, 6in. (10PBS6)
- BEA Exit Device, Single Gang, 4-1/2in. (10PBO241)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- SECURITRON Touch Sense Bar (TSB-BK)
- Bea Electromagnetic Lock Activation Devices