Shop All Electromagnetic Lock Activation Devices
Bea
Round Switch, Narrow Button
Mfr # 10PBJMS1
Zoro # G1610966
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Button
- Switch Action Push Button
- Supports Touchless Operation No
- Button Dia. 1-3/4"x4-1/2"
- Material Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBJMS1
- Zoro # G1610966
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 1-3/4"x4-1/2" |
Height | 4 3/4 in |
Width | 1 1/2 in |
Overall Height | 4 3/4 in |
Overall Depth | 5/8 in |
Overall Width | 1 1/2 in |
Details
Item | Exit Push Button |
Type | Narrow Button |
Switch Action | Push Button |
Supports Touchless Operation | No |
Material | Aluminum, Stainless Steel |
Features | Wireless Compatibility |
Standards | UL Listed |
Includes | Mounting Boxes, Plates |
ADA Compliant | Yes |
Supports Operation Type | Push-Button Operation |
Product Type | Exit Push Button |
Operation Style | Manual |
Includes Hardware | Hardware Included |
Operation Type | Push |
Description
Exit Push Button, Type Narrow Button, Switch Action Push Button, Material Aluminum, Stainless Steel, Height 4 3/4 in, Width 1 1/2 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- KWIKSET ENTRY KNOBS 1-3/4"" ST CH (92430-035)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-44)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- BEA Square Switch, Surface Mounted (10MAGDE1)
- BEA Panther Switch, Square, 4-3/4in. (10EMS475)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- Bea Electromagnetic Lock Activation Devices