Shop All Electric Strikes
Bea
Round Mount Box, Plastic, Surface Mount
Mfr # 10BOX6RNDSM
Zoro # G1610850
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Surface Mount
- Accessory Type Round Mount Box
- Overall Length 6 7/16 in
- Overall Width 6 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10BOX6RNDSM
- Zoro # G1610850
- Country of Origin China
- Category Electric Strikes
Dimensions
Overall Length | 6 7/16 in |
Overall Width | 6 7/16 in |
Overall Height | 2 1/8 in |
Details
Item | Round Mount Box |
Material | Plastic |
Type | Surface Mount |
Accessory Type | Round Mount Box |
Compatible Brand | BEA |
Product Type | Flush-Mount Box |
Compatible Series | BEA Activation Plates |
ANSI/BHMA Finish | Unfinished |
Compatible Manufacturer Model Number | MS31, MS41 |
Description
Round Mount Box, Surface Mount, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Knob and Deadbolt Set ANSI Grade 2 2 in. (BC40054)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (1XRZ1)
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- BEA Bracket Kit, Aluminum (10LZBRMAG1UL)
- BEA Round Mount Box, Plastic, Flush Mount (10BOX6RNDFM)
- BEA Mount Jamb Box (10BOXJAMBFM)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- BEA Jamb Box (10BOXJAMBSM)
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4105-05 32D)
- Bea Electromagnetic Locking Systems