Shop All Electric Strikes
Bea
Round Mount Box, Plastic, 4-1/2in.L
Mfr # 10BOX45RNDSM
Zoro # G1611325
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4 1/2 in
- Type Surface Mount
- Accessory Type Round Mount Box
- Compatible Brand BEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10BOX45RNDSM
- Zoro # G1611325
- Country of Origin China
- Category Electric Strikes
Dimensions
Length | 4 1/2 in |
Overall Width | 5 1/16 in |
Overall Length | 5 1/16 in |
Overall Height | 2 1/8 in |
Details
Item | Round Mount Box |
Material | Plastic |
Type | Surface Mount |
Accessory Type | Round Mount Box |
Compatible Brand | BEA |
Compatible Manufacturer Model Number | 10PBR45, 10PBR451, 10PBR4510, 10PBR45LL |
Product Type | Surface Mount Box |
ANSI/BHMA Finish | Unfinished |
Compatible Series | BEA Activation Plates |
Description
Round Mount Box, Surface Mount, Length 4-1/2 In., Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG 7.375 Inch x 34 Inch Kick Plate (RMTBP)
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x30)
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Pewter Traditional Drawer Pull (BP1451142)
- ARROW Grade 2 Single Cylinder Deadlock, Red/Green -inUnlocked/Locked-in Indicator Inside, Conventional Cyl (E61 26D V01 CS)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- BEA Jamb Box (10BOXJAMBSM)
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- BEA Mount Jamb Box (10BOXJAMBFM)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7440M628)
- Bea Electromagnetic Locking Systems