Shop All Push Button Switches
Bea
Push to Exit Button, Square, 4-1/2in.
Mfr # 10PBS451B
Zoro # G1611121
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Button Dia. 4-1/2 in
- Switch Action Push Button
- Standards UL Listed
- Includes Mounting Boxes, Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBS451B
- Zoro # G1611121
- Country of Origin China
- Category Push Button Switches
Dimensions
Button Dia. | 4-1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 5/8 in |
Overall Width | 4 1/2 in |
Details
Item | Exit Push Button |
Type | Square |
Switch Action | Push Button |
Standards | UL Listed |
Includes | Mounting Boxes, Plates |
Material | Aluminum, Stainless Steel |
Features | Wireless Compatibility |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Operation Type | Push |
Includes Hardware | Hardware Included |
Operation Style | Manual |
Product Type | Exit Push Button |
ADA Compliant | Yes |
Description
Exit Push Button, Type Square, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 4-1/2 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- Bea Switches