Shop All Electromagnetic Lock Activation Devices
Bea
Panther Switch, Square, Handicap Logo
Mfr # 10EMS4751
Zoro # G1610765
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Push Button
- Supports Touchless Operation No
- Includes Handicap Logo
- Button Dia. 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10EMS4751
- Zoro # G1610765
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 4-3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Depth | 1 in |
Details
Item | Exit Push Button |
Type | Square |
Switch Action | Push Button |
Supports Touchless Operation | No |
Includes | Handicap Logo |
ADA Compliant | Yes |
Power Source | A32 Battery |
Material | Plastic, Stainless Steel |
Standards | FCC IC Part 15 Approved |
Features | 433 MHz Transmitter Frequency, Vandal-Resistant, Weather-Resistant, Wireless Compatibility |
Supports Operation Type | Push-Button Operation |
Operation Style | Manual |
Operation Type | Push |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Square, Switch Action Push Button, Material Plastic, Stainless Steel, Button Dia. 4-3/4 in, Input Voltage Not Applicable, Standards FCC IC Part 15 Approved, Includes Handicap Logo, Exit Device Type Not Applicable, ADA Compliant Yes, Features 433 MHz Transmitter Frequency, Vandal-Resistant, Weather-Resistant, Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD HeavyDuty Hasps , Galvanized (320GAR)
- DELTANA Bright Brass Square Hinge (S35U3-R)
- NATIONAL HARDWARE LIGHT STRAP HINGE ZINC3"" (N127-449)
- MARLBORO 1" W x 5-29/32" H Mill Steel Weld-On Hinge (4PPR1)
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- BEA Round Switch, Narrow Button (10PBJMS1)
- BEA Activation Plates (PUSH PLATE 475S-900)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- BEA Motion Sensors (10BODYGUARDT)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- Bea Electromagnetic Lock Activation Devices